Motion
67576082
1/4-20 UNC, 5/8" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 7/16" Hex
Mi Item #11755318
MFR #67576082
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 5/8" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 7/16" Hex
Mi Item #11755318
MFR #67576082

Mfr description
67576082 67576082 1/4-20 X 5/8 HX HD CAP
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    5/8 in
  • Thread Size
    1/4-20 in

Details

  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)