Motion
67576603
5/16-18 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 1/2" Hex
Mi Item #11755331
MFR #67576603
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 1/2" Hex
Mi Item #11755331
MFR #67576603

Mfr description
67576603 67576603 5/16-18 X 2 1/2 HX HD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Length
    2-1/2 in
  • Thread Size
    5/16-18 in

Details

  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)