Motion
67577486
5/8-11 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 15/16" Hex
Mi Item #11755352
MFR #67577486
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 15/16" Hex
Mi Item #11755352
MFR #67577486

Mfr description
67577486 67577486 5/8-11 X 3 1/2 HX HD C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Hex Size
    15/16 in
  • Length
    3-1/2 in
  • Thread Size
    5/8-11 in

Details

  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)