Motion
67580886
5/8-11 UNC Stainless Steel Right Hand Heavy Hex Nut;1-1/16" Across Flats, 39/64" High, Uncoated
MI ITEM #11755436
MFR #67580886
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Stainless Steel Right Hand Heavy Hex Nut;1-1/16" Across Flats, 39/64" High, Uncoated
MI ITEM #11755436
MFR #67580886

Mfr description
67580886 67580886 5/8-11 HEAVY HEX NUT 1
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Height
    39/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    1-1/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)