Motion
67581645
#10 Screw, 18-8 Stainless Steel Standard Flat Washer 13/64" ID x 7/16" OD, 0.031" Thick
MI ITEM #11755455
MFR #67581645
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 18-8 Stainless Steel Standard Flat Washer 13/64" ID x 7/16" OD, 0.031" Thick
MI ITEM #11755455
MFR #67581645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.08/each

Specifications

Dimensions

  • Inside Diameter
    13/64 in
  • Outside Diameter
    7/16 in
  • Screw Size
    #10
  • Thickness
    0.0310 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Standard

Overview

Mfr description
67581645 67581645 10L 18-8SS FLAT WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought