Motion
67581686
1/4" Screw, 316 Stainless Steel Standard Flat Washer 9/32" ID x 5/8" OD, 0.065" Thick
Mi Item #11755456
MFR #67581686
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 316 Stainless Steel Standard Flat Washer 9/32" ID x 5/8" OD, 0.065" Thick
Mi Item #11755456
MFR #67581686

Mfr description
67581686 67581686 1/4" 316 SS MED FLAT W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Inside Diameter
    9/32 in
  • Outside Diameter
    5/8 in
  • Screw Size
    1/4
  • Thickness
    0.0650 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)