Motion
67581728
5/16" Screw, 316 Stainless Steel Standard Flat Washer 11/32" ID x 11/16" OD, 0.065" Thick
MI ITEM #11755457
MFR #67581728
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 316 Stainless Steel Standard Flat Washer 11/32" ID x 11/16" OD, 0.065" Thick
MI ITEM #11755457
MFR #67581728

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.25/each

Specifications

Dimensions

  • Inside Diameter
    11/32 in
  • Inside Diameter Range
    0.3390 in~0.3590 in
  • Maximum Thickness
    0.0800 in
  • Outside Diameter
    11/16 in
  • Outside Diameter Range
    0.6810 in~
  • Screw Size
    5/16
  • Thickness
    0.0650 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Standard

Overview

Mfr description
67581728 67581728 5/16" 316 SS MED FLAT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought