Motion
67581801
1/2" Screw, 316 Stainless Steel Standard Flat Washer 17/32" ID x 1-1/16" OD, 0.095" Thick
Mi Item #11755459
MFR #67581801
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 316 Stainless Steel Standard Flat Washer 17/32" ID x 1-1/16" OD, 0.095" Thick
Mi Item #11755459
MFR #67581801

Mfr description
67581801 67581801 1/2" FLAT WASHER 316 S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.60/each

Specifications

Dimensions

  • Inside Diameter
    17/32 in
  • Inside Diameter Range
    0.5260 in~0.5460 in
  • Maximum Thickness
    0.1210 in
  • Outside Diameter
    1-1/16 in
  • Outside Diameter Range
    1.0550 in~
  • Screw Size
    1/2
  • Thickness
    0.0950 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)