Motion
67581884
3/4" Screw, 316 Stainless Steel Standard Flat Washer 13/16" ID x 2" OD, 0.148" Thick
Mi Item #11755461
MFR #67581884
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 316 Stainless Steel Standard Flat Washer 13/16" ID x 2" OD, 0.148" Thick
Mi Item #11755461
MFR #67581884

Mfr description
67581884 67581884 3/4" 316SS MED FLAT US
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    13/16 in
  • Inside Diameter Range
    0.0850 in~0.8420 in
  • Maximum Thickness
    0.1770 in
  • Outside Diameter
    2.0000 in
  • Outside Diameter Range
    1.9930 in~
  • Screw Size
    3/4
  • Thickness
    0.1480 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)