Motion
67581967
1" Screw, 316 Stainless Steel Standard Flat Washer 1-1/16" ID x 2" OD, 0.134" Thick
Mi Item #11755463
MFR #67581967
Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Screw, 316 Stainless Steel Standard Flat Washer 1-1/16" ID x 2" OD, 0.134" Thick
Mi Item #11755463
MFR #67581967

Mfr description
67581967 67581967 1" 316 SS MED FLAT WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.53/each

Specifications

Dimensions

  • Inside Diameter
    1-1/16 in
  • Outside Diameter
    1.8700 in2 in
  • Screw Size
    1
  • Thickness
    0.1340 in

Details

  • Color
    Silver
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)