Motion
67582726
Split Lock Washer - 14.2 mm ID, 0.4870 in OD, 0.0620 in Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11755482
MFR #67582726
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 14.2 mm ID, 0.4870 in OD, 0.0620 in Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11755482
MFR #67582726

Mfr description
67582726 67582726 1/4" SPLIT LOCK WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2600 in
  • Maximum Outside Diameter
    0.4870 in
  • Minimum Inside Diameter
    0.2520 in
  • Minimum Outside Diameter
    0.2090 in
  • Screw Size
    1/4
  • Thickness
    0.0620 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)