Motion
67586800
#8-32 UNC, 1/4" OAL Slotted Drive Machine Screw - Flat Head, Brass, Without Washer
Mi Item #11755585
MFR #67586800
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 1/4" OAL Slotted Drive Machine Screw - Flat Head, Brass, Without Washer
Mi Item #11755585
MFR #67586800

Mfr description
67586800 67586800 8-32 X 1/4 FH SL MACHI
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    #8-32

Details

  • Drive Type
    Slotted
  • Fastener Standard
    ASME B18.6.3
  • Head Type
    Flat
  • Material
    Brass
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)