Motion
67587121
#10-24 UNC, 1/2" OAL Slotted Drive Machine Screw - Flat Head, Brass, Without Washer
MI ITEM #11755593
MFR #67587121
Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 1/2" OAL Slotted Drive Machine Screw - Flat Head, Brass, Without Washer
MI ITEM #11755593
MFR #67587121

Mfr description
67587121 67587121 10-24 X 1/2 FH SL MACH
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.30/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-24

Details

  • Drive Type
    Slotted
  • Fastener Standard
    ASME B18.6.3
  • Head Type
    Flat
  • Material
    Brass
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)