Motion
67589440
#10-32 UNF, 1-1/2" Length Under Head Slotted Drive Machine Screw - Round Head, Brass, Without Washer
Mi Item #11755651
MFR #67589440
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 1-1/2" Length Under Head Slotted Drive Machine Screw - Round Head, Brass, Without Washer
Mi Item #11755651
MFR #67589440

Mfr description
67589440 67589440 10-32 X 1 1/2 RH SL MA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Machine screws without washers can be used with both flat and lock washers
  • Round head types are dome shaped with flat bearing surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-32

Details

  • Drive Type
    Slotted
  • Fastener Standard
    ASME B18.6.3
  • Head Type
    Round
  • Material
    Brass
  • Thread Standard
    UNF
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)