Motion
67591560
1/4-20 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Brass, 7/16" Hex
Mi Item #11755688
MFR #67591560
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Brass, 7/16" Hex
Mi Item #11755688
MFR #67591560

Mfr description
67591560 67591560 1/4-20 X 1 1/4 HX HD C
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    1-1/4 in
  • Thread Size
    1/4-20 in

Details

  • Material
    Brass
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)