Motion
67591966
3/8-16 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Brass, 9/16" Hex
Mi Item #11755698
MFR #67591966
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Brass, 9/16" Hex
Mi Item #11755698
MFR #67591966

Mfr description
67591966 67591966 3/8-16 X 1 1/4 HX HD C
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Length
    1-1/4 in
  • Thread Size
    3/8-16 in

Details

  • Material
    Brass
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)