Motion
67592329
1/2-13 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Brass, 3/4" Hex
Mi Item #11755707
MFR #67592329
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Brass, 3/4" Hex
Mi Item #11755707
MFR #67592329

Mfr description
67592329 67592329 1/2-13 X 2 1/2 HX HD C
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.05/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    2-1/2 in
  • Thread Size
    1/2-13 in

Details

  • Material
    Brass
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)