Motion
67592683
5/16-18 UNC Brass Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Uncoated
Mi Item #11755716
MFR #67592683
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Brass Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Uncoated
Mi Item #11755716
MFR #67592683

Mfr description
67592683 67592683 5/16-18 HEX NUT BRASS0
  • Hex nuts are the most common type of nut. They have six uniform sides and are used in general-purpose fastening applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Height
    17/64 in
  • Thread Size
    5/16-18
  • Width Across Flats
    1/2 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2
  • Material
    Brass
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)