Motion
67592725
3/8-16 UNC Brass Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Uncoated
MI ITEM #11755717
MFR #67592725
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Brass Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Uncoated
MI ITEM #11755717
MFR #67592725

Mfr description
67592725 67592725 3/8-16 HEX NUT BRASS0
  • Hex nuts are the most common type of nut. They have six uniform sides and are used in general-purpose fastening applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Height
    21/64 in
  • Thread Size
    3/8-16
  • Width Across Flats
    9/16 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2
  • Material
    Brass
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)