Motion
67593525
#6 Screw, Brass Standard Flat Washer 0.147" ID x 5/16" OD, 0.025" Thick, Plain Finish
Mi Item #11755736
MFR #67593525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, Brass Standard Flat Washer 0.147" ID x 5/16" OD, 0.025" Thick, Plain Finish
Mi Item #11755736
MFR #67593525

Mfr description
67593525 67593525 6 X 5/16OD(1 LB PK) FL
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1470 in
  • Outside Diameter
    5/16 in
  • Screw Size
    #6
  • Thickness
    0.0250 in

Details

  • Color
    Dark Yellow
  • Finish Coating
    Plain
  • Material
    Brass
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)