Motion
67593764
#14 Screw, Brass Standard Flat Washer 0.26" ID x 9/16" OD, 0.04" Thick, Plain Finish
Mi Item #11755742
MFR #67593764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Screw, Brass Standard Flat Washer 0.26" ID x 9/16" OD, 0.04" Thick, Plain Finish
Mi Item #11755742
MFR #67593764

Mfr description
67593764 67593764 14 X 9/16OD(1 LB PK) F
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2600 in
  • Outside Diameter
    9/16 in
  • Screw Size
    #14
  • Thickness
    0.0400 in

Details

  • Color
    Dark Yellow
  • Finish Coating
    Plain
  • Material
    Brass
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)