Motion
67593921
#24 Screw, Brass Standard Flat Washer 0.386" ID x 7/8" OD, 0.057" Thick, Plain Finish
MI ITEM #11755746
MFR #67593921
Price$71.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#24 Screw, Brass Standard Flat Washer 0.386" ID x 7/8" OD, 0.057" Thick, Plain Finish
MI ITEM #11755746
MFR #67593921

Mfr description
67593921 67593921 24 X 7/8OD(1 LB PK) FL
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.05/each

Specifications

Dimensions

  • Inside Diameter
    0.3860 in
  • Inside Diameter Range
    ~0.4060 in
  • Maximum Thickness
    0.0670 in
  • Outside Diameter
    0.8680 in7/8 in
  • Screw Size
    #24
  • Thickness
    0.0570 in

Details

  • Color
    Dark Yellow
  • Finish Coating
    Plain
  • Material
    Brass
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)