Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#24 Screw, Brass Standard Flat Washer 0.386" ID x 1" OD, 0.074" Thick, Plain Finish
MI ITEM #11755747
MFR #67593962

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67593962 67593962 24 X 1OD(1 LB PK) FLAT
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0740 in
  • Type
    Standard
  • Screw Size
    #24
  • Outside Diameter
    0.9900 in1 in
  • Inside Diameter Range
    ~0.4060 in
  • Inside Diameter
    0.3860 in
  • Color
    Dark Yellow
  • Maximum Thickness
    0.0870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text