Motion
67599720
1/16" Diam x 1" Pin Length 18-8 Stainless Steel Standard Dowel Pin - Bright Finish
MI ITEM #11755795
MFR #67599720
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Diam x 1" Pin Length 18-8 Stainless Steel Standard Dowel Pin - Bright Finish
MI ITEM #11755795
MFR #67599720

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.23/each

Specifications

Dimensions

  • Pin Diameter
    1/16 in
  • Pin Length
    1 in

Details

  • Diameter Tolerance
    0.0002 in
  • Finish Coating
    Bright
  • Grade
    18-8
  • Material
    Stainless Steel
  • Product Types
    Standard Pull Out

Overview

Mfr description
67599720 67599720 1/16X1" 18-8SS DOWEL P
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought