Motion
67601807
3/8" Diam x 1-1/2" Pin Length 18-8 Stainless Steel Standard Dowel Pin - Bright Finish
Mi Item #11755847
MFR #67601807
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam x 1-1/2" Pin Length 18-8 Stainless Steel Standard Dowel Pin - Bright Finish
Mi Item #11755847
MFR #67601807

Mfr description
67601807 67601807 3/8X1-1/2" 18-8SS DOWE
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Pin Diameter
    3/8 in
  • Pin Length
    1-1/2 in

Details

  • Diameter Tolerance
    0.0002 in
  • Finish Coating
    Bright
  • Grade
    18-8
  • Material
    Stainless Steel
  • Product Types
    Standard Pull Out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)