1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67601880
3/8" Diam x 2" Pin Length 18-8 Stainless Steel Standard Dowel Pin - Bright Finish
MI ITEM #
11755849
MFR #
67601880
Price
$3.15
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
Value Collection 67601880
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67601880
3/8" Diam x 2" Pin Length 18-8 Stainless Steel Standard Dowel Pin - Bright Finish
MI ITEM #
11755849
MFR #
67601880
Mfr description
67601880 67601880 3/8X2" 18-8SS DOWEL PI
Standard pull out styles are designed for easy removal when frequent reassembly is required
They have a smooth finish and are used in applications featuring a through-hole.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.15
/each
Add to Cart
Specifications
Dimensions
Pin Diameter
3/8 in
Pin Length
2 in
Details
Diameter Tolerance
0.0002 in
Finish Coating
Bright
Grade
18-8
Material
Stainless Steel
Product Types
Standard Pull Out
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items