Motion
67602284
#6-32 UNC, 3/16" OAL, Cup Point Set Screw Brass, 1/16" Key
Mi Item #11755859
MFR #67602284
Price$0.38/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 3/16" OAL, Cup Point Set Screw Brass, 1/16" Key
Mi Item #11755859
MFR #67602284

Mfr description
67602284 67602284 6-32 X 3/16"" CUP PT S
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/ca

Specifications

Dimensions

  • Hex Key Size
    1/16 in
  • Length
    3/16 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #6-32 in

Details

  • Drive Type
    Hex Socket
  • Material
    Brass
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)