Motion
67602326
#6-32 UNC, 1/4" OAL, Cup Point Set Screw Brass, 1/16" Key
Mi Item #11755860
MFR #67602326
Price$0.43/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 1/4" OAL, Cup Point Set Screw Brass, 1/16" Key
Mi Item #11755860
MFR #67602326

Mfr description
67602326 67602326 6-32 X 1/4"" CUP PT SO
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/ca

Specifications

Dimensions

  • Hex Key Size
    1/16 in
  • Length
    1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #6-32 in

Details

  • Drive Type
    Hex Socket
  • Material
    Brass
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)