Motion
67604686
1/4-20 UNC 1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11755919
MFR #67604686
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11755919
MFR #67604686

Mfr description
67604686 67604686 1/4-20 X 1/2 CARRIAGE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Material
    Stainless Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)