1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67604967
1/4-20 UNC 3" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #
11755926
MFR #
67604967
Price
$0.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Carriage Bolts
Value Collection 67604967
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67604967
1/4-20 UNC 3" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #
11755926
MFR #
67604967
Mfr description
67604967 67604967 1/4-20 X 3 CARRIAGE SC
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.73
/each
Add to Cart
Specifications
Dimensions
Length
3 in
Length Measurement Type
Length Under Head
Thread Size
1/4-20
Details
Finish Coating
Uncoated
Grade
18-8
Material
Stainless Steel
Neck Type
Standard Square
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items