Motion
67661256
1/4-28 UNF, 2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, Uncoated, 7/16" Hex
Mi Item #11756073
MFR #67661256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF, 2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, Uncoated, 7/16" Hex
Mi Item #11756073
MFR #67661256

Mfr description
67661256 67661256 1/4-28 X 2 316 SS PRTI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    2 in
  • Thread Size
    1/4-28 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)