Overview
Mfr description
67701326 67701326 2 X 3 TAPER PIN 18-8 S
- Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
- One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.
Specifications
- Pin TypeTaper Pin
- MaterialStainless Steel
- Small End Diameter0.1306 in
- Large End Diameter0.1930 in
- Fastener StandardANSI/ASME B18.8.2
- Finish CoatingPassivated
- Material Grade18-8, 303
- Max Diameter Tolerance0.0013 in
- Min Diameter Tolerance-0.0007 in
- Overall Length3 in
- Pin Length3
- Size2
- Taper per Foot1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data