Motion
67746529
1/4" Screw, Steel SAE Flat Washer 9/32" ID x 5/8" OD, 1/16" Thick, Zinc-Plated Finish
Mi Item #11756374
MFR #67746529
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Steel SAE Flat Washer 9/32" ID x 5/8" OD, 1/16" Thick, Zinc-Plated Finish
Mi Item #11756374
MFR #67746529

Mfr description
67746529 67746529 1/4 SAE STANDARD FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Inside Diameter
    9/32 in
  • Outside Diameter
    5/8 in
  • Screw Size
    1/4
  • Thickness
    1/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)