Motion
67753889
1/4-20, Alloy Steel, Zinc Plated, Right Hand Spherical Fixture Nut;1/4" High
Mi Item #11756424
MFR #67753889
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Alloy Steel, Zinc Plated, Right Hand Spherical Fixture Nut;1/4" High
Mi Item #11756424
MFR #67753889

Mfr description
67753889 67753889 1/4-20 TAMP RES NUT ZI
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.05/each

Specifications

Dimensions

  • Height
    1/4 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)