Overview
Mfr description
67756445 67756445 HWH 1350 PEICE SH META
Specifications
- Drive TypeSlotted
- Head TypeHex Washer
- IncludesCompartmented Storage Case
- MaterialSteel
- Material GradeGrade 2
- Maximum Length1-1/2 in
- Maximum Screw Size#14 x 1-1/2 in
- Minimum Length3/8 in
- Minimum Screw Size#6x3/8 in
- Number Of Pieces1,350
- Sizes Included#10 x 1-1/4 in, #10 x 1-1/2 in, #10x1/2 in, #10x3/4 in, #10x1 in, #14 x 1-1/2 in, #14x3/4 in, #14x1 in, #6x3/8 in, #6x1/2 in, #8 x 1-1/4 in, #8 x 1-1/2 in, #8x3/8 in, #8x1/2 in, #8x3/4 in, #8x1
- TypeSheet Metal Screws
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data