Overview
Mfr description
67756767 67756767 168 PIECES(16 SIZES) M
Specifications
- MaterialAlloy Steel
- System of MeasurementMetric
- Material GradeGrade 10.9
- Minimum Length20 mm
- Maximum Length70 mm
- Minimum Thread SizeM8
- Maximum Thread SizeM16
- Number Of Pieces168
- TypeSocket Head Cap Screws
- IncludesCompartmented Storage Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data