Motion
67759084
1,350 Piece Stainless Steel Hex Head Cap Screws; 1/4-20 to 1/2-13 Thread, 18-8
Mi Item #11756473
MFR #67759084
Price$1,340.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,350 Piece Stainless Steel Hex Head Cap Screws; 1/4-20 to 1/2-13 Thread, 18-8
Mi Item #11756473
MFR #67759084

Mfr description
67759084 67759084 1350 PC 18-8 SS HHCS F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,340.50/each

Specifications

Dimensions

  • Maximum Length
    3 in
  • Maximum Thread Size
    1/2-13
  • Minimum Length
    1/2 in
  • Minimum Thread Size
    1/4-20

Details

  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    1,350
  • Type
    Hex Head Cap Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)