Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
965 Piece Alloy Steel Flat Head Cap Screws; #8-32 to 1/2-13 Thread
MI ITEM #11756475
MFR #67759209

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67759209 67759209 965 PC FHCS FASTENER A

Specifications

  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Minimum Length
    1/2 in
  • Maximum Length
    3 in
  • Minimum Thread Size
    #8-32
  • Maximum Thread Size
    1/2-13
  • Number Of Pieces
    965
  • Type
    Flat Head Cap Screws
  • Includes
    Compartmented Storage Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text