Motion
67759282
850 Piece Alloy Steel Button Head Cap Screws; #4-40 to 3/8-16 Thread
Mi Item #11756476
MFR #67759282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
850 Piece Alloy Steel Button Head Cap Screws; #4-40 to 3/8-16 Thread
Mi Item #11756476
MFR #67759282

Mfr description
67759282 67759282 850 PC BHCS FASTENER A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    1 in
  • Maximum Thread Size
    3/8-16
  • Minimum Length
    3/8 in
  • Minimum Thread Size
    #4-40

Details

  • Includes
    Compartmented Storage Case
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Number Of Pieces
    850
  • Type
    Button Head Cap Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)