Overview
Mfr description
67760082 67760082 690 PC SHCS FASTENER A
Specifications
- MaterialAlloy Steel
- Material GradeGrade 8
- Minimum Length3/8 in
- Maximum Length2 in
- Minimum Thread Size#4-40
- Maximum Thread Size5/16-18
- Number Of Pieces690
- TypeSocket Head Cap Screws
- IncludesCompartmented Storage Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data