Motion
67760322
1,095 Piece Stainless Steel Flat Head Cap Screws; #2-56 to 1/4-20 Thread, 18-8
Mi Item #11756484
MFR #67760322
Price$850.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,095 Piece Stainless Steel Flat Head Cap Screws; #2-56 to 1/4-20 Thread, 18-8
Mi Item #11756484
MFR #67760322

Mfr description
67760322 67760322 1095 PC 18-8 SS FHCS F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$850.90/each

Specifications

Dimensions

  • Maximum Length
    1-1/2 in
  • Maximum Thread Size
    1/4-20
  • Minimum Length
    3/16 in
  • Minimum Thread Size
    #2-56

Details

  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    1,095
  • Type
    Flat Head Cap Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)