Motion
67761049
240 Piece Stainless Steel Socket Head Cap Screws; M6 to M12 Thread, 18-8
MI ITEM #11756495
MFR #67761049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240 Piece Stainless Steel Socket Head Cap Screws; M6 to M12 Thread, 18-8
MI ITEM #11756495
MFR #67761049

Mfr description
67761049 67761049 240 PC SS METRIC SHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    50 mm
  • Maximum Thread Size
    M12
  • Minimum Length
    10 mm
  • Minimum Thread Size
    M6

Details

  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    240
  • System of Measurement
    Metric
  • Type
    Socket Head Cap Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)