1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67977645
3/16" Diam x 1" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
Mi Item #
11756641
MFR #
67977645
Price
$0.30
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Cotter Pins
Value Collection 67977645
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67977645
3/16" Diam x 1" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
Mi Item #
11756641
MFR #
67977645
Mfr description
67977645 67977645 3/16 X 1 18-8 SS EXTEN
Extended prong cotter pins have offset leg lengths
They are the most popular type of cotter pin
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.30
/each
Add to Cart
Specifications
Dimensions
Diameter
3/16 in
Length
1 in
Details
Finish Coating
Uncoated
Material
Stainless Steel
Material Grade
18-8
Pin Type
Extended Prong
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items