Motion
67983882
5/16 to 3/8" Shaft Diam, 1-7/16" Long, 0.073" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11756644
MFR #67983882
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 to 3/8" Shaft Diam, 1-7/16" Long, 0.073" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11756644
MFR #67983882

Mfr description
67983882 67983882 5/16-3/8SHAFT 1-7/16LG
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Length
    1-7/16 in
  • Shaft Diameter Range
    3/8 in~5/16 in
  • Wire Diameter
    0.0730 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)