Motion
67985168
5/8 to 3/4" Shaft Diam, 2-11/16" Long, 0.148" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
MI ITEM #11756645
MFR #67985168
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 to 3/4" Shaft Diam, 2-11/16" Long, 0.148" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
MI ITEM #11756645
MFR #67985168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.65/each

Specifications

Dimensions

  • Length
    2-11/16 in
  • Shaft Diameter Range
    3/4 in~5/8 in
  • Wire Diameter
    0.1480 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8, 302

Overview

Mfr description
67985168 67985168 5/8-3/4 SH 2 11/16 LG
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought