Motion
68016880
M3x0.50 Metric Coarse Hex Socket 90° Flat Cap Screw;18-8 Stainless Steel, Fully Threaded
Mi Item #11756724
MFR #68016880
Price$0.08/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse Hex Socket 90° Flat Cap Screw;18-8 Stainless Steel, Fully Threaded
Mi Item #11756724
MFR #68016880

Mfr description
68016880 68016880 M3 X 12MM METRIC FHCS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/ca

Specifications

Dimensions

  • Hex Key Size
    3/32in
  • Length  
    7/8 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    M3x0.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 7991
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    90 Degree Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)