Motion
68018084
M3x0.50 Metric Coarse, 8mm OAL Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
Mi Item #11756767
MFR #68018084
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse, 8mm OAL Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
Mi Item #11756767
MFR #68018084

Mfr description
68018084 68018084 M3 X 8MM FH PHL METRIC
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Length
    8.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M3x0.50

Details

  • Drive Type
    Phillips
  • Fastener Standard
    DIN 965
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)