Motion
68019322
M3x0.50 Metric Coarse, 12mm Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
Mi Item #11756797
MFR #68019322
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse, 12mm Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
Mi Item #11756797
MFR #68019322

Mfr description
68019322 68019322 M3 X 12MM PH PHL METRI
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Length
    12.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M3x0.50

Details

  • Drive Type
    Phillips
  • Fastener Standard
    DIN 7985
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)