Motion
68024280
M10x1.50 Stainless Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Uncoated
Mi Item #11756926
MFR #68024280
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Stainless Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Uncoated
Mi Item #11756926
MFR #68024280

Mfr description
68024280 68024280 M10 METRIC HEX NUT 18-
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Height
    8.00 mm
  • Thread Size
    M10x1.50
  • Width Across Flats
    17.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)