Motion
68024843
M16x2.00 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;24mm Across Flats, 8mm High, Uncoated
Mi Item #11756938
MFR #68024843
Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;24mm Across Flats, 8mm High, Uncoated
Mi Item #11756938
MFR #68024843

Mfr description
68024843 68024843 M16 METRIC HX JAM NUT
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.90/each

Specifications

Dimensions

  • Height
    8.00 mm
  • Thread Size
    M16x2.00
  • Width Across Flats
    24.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 439B
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)